MERIDIAN Series, Sectional Armless Chair Cover - Charcoal Gray, 34L x 28W x 30H

  • Mfr # MDSACS-CHL

  • Zoro # G310933705


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
34 in L x 28 in W x 30 in H
Series
MERIDIAN
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
MDSACS-CHL
Zoro #
G310933705
UPC #
692089321086
Country of Origin
Mexico

Dimensions

Cover Dimensions
34 in L x 28 in W x 30 in H

Details

Color
Charcoal Gray
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.