Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eevelle Portofino Series - Oval Table Cover - Green PFTOVCXM-TAN

Portofino Series - Oval Table Cover - Green (Discontinued)

  • Mfr # PFTOVCXM-TAN
  • Zoro # G511238500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFTOVCXM-TAN
Zoro #
G511238500
UPC #
692089318475
Country of Origin
China

Dimensions

Cover Dimensions
96 in L x 42 in W x 25.5 in H
Size
96"L x 42"W x 25.5"H

Details

Color
Green

Description

  • •300D True Loom woven polyester marine grade fabric – NOT “layered” polypropylene
  • •UV and antimicrobial treatments
  • •Polyurethane inner coating for improved water resistance
  • •Clean, classic lines
  • •Easy on, easy off fit
  • •Adjustable shock cord in hem
  • •Double stitched seams with rot-proof marine thread
  • •Vented to promote air circulation and reduce lofting
  • •Fully finished tailoring – no raw edges inside or out
  • •3 color choices
  • •2 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.