Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silvercloud Boat Cover PERFORMANCE BOAT Inboard 28' 6in. L 120in. W Navy

  • Mfr # SCPERF28120-NVY

  • Zoro # G312441123


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Application
28'6" LENGTH 120" WIDTH
Series
Silvercloud
For Use With
PERFORMANCE BOAT Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPERF28120-NVY
Zoro #
G312441123
UPC #
-
Country of Origin
United States

Details

Application
28'6" LENGTH 120" WIDTH
Color
Navy
Item
Boat Cover
Series
Silvercloud
For Use With
PERFORMANCE BOAT Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.