Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 25' 6in. L 96in. W Black

  • Mfr # SCSK2596-BLK

  • Zoro # G312441161


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Application
25'6" LENGTH 96" WIDTH
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSK2596-BLK
Zoro #
G312441161
UPC #
-
Country of Origin
United States

Details

Application
25'6" LENGTH 96" WIDTH
For Use With
SKI BOAT - Low Profile Windshield Inboard
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.