Shop EEVELLE

Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 28' 6in. L 102in. W Royal

  • Mfr # SCSK28102-RYL
  • Zoro # G512443224

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Application
28'6" LENGTH 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield Inboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCSK28102-RYL
Zoro #
G512443224
UPC #
-
Country of Origin
United States
Application
28'6" LENGTH 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Color
Royal
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield Inboard

Ratings & reviews