
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 29' 6in. L 102in. W Khaki
Mfr # SCSK29102-KHA
Zoro # G512443019
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Application
29'6" LENGTH 102" WIDTH
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSK29102-KHA
Zoro #
G512443019
UPC #
-
Country of Origin
United States
Details
Application
29'6" LENGTH 102" WIDTH
Item
Boat Cover
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Color
Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.