Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 19' 6in. L 94in. W Burgundy
Mfr # SCSK1994B-BRG
Zoro # G412438580
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 94" WIDTH
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSK1994B-BRG
- Zoro #
- G412438580
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 19'6" LENGTH 94" WIDTH
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard
- Item
- Boat Cover
- Color
- Burgundy
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric