Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 19' 6in. L 94in. W Royal

  • Mfr # SCSK1994B-RYL

  • Zoro # G112438248


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Application
19'6" LENGTH 94" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCSK1994B-RYL
Zoro #
G112438248
UPC #
-
Country of Origin
United States

Details

Application
19'6" LENGTH 94" WIDTH
Series
Silvercloud
Color
Royal
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.