Shop EEVELLE

Silvercloud Boat Cover SKI BOAT Tournament Inboard 18' 6in. L 84in. W Royal

  • Mfr # SCTURSK1884-RYL

  • Zoro # G412443119


product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Application
18'6" LENGTH 84" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCTURSK1884-RYL
Zoro #
G412443119
UPC #
-
Country of Origin
United States
Application
18'6" LENGTH 84" WIDTH
Color
Royal
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & reviews