Silvercloud Boat Cover SKI BOAT Tournament Inboard 22' 6in. L 96in. W Silver

  • Mfr # SCTURSK2296-SLR

  • Zoro # G912444012


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Application
22'6" LENGTH 96" WIDTH
For Use With
SKI BOAT - Tournament Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCTURSK2296-SLR
Zoro #
G912444012
UPC #
-
Country of Origin
United States

Details

Application
22'6" LENGTH 96" WIDTH
Color
Silver
For Use With
SKI BOAT - Tournament Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.