Shop EEVELLE

Silvercloud Boat Cover SKI BOAT Tournament w/Tower Inboard 22' 6in. L 102in. W Burgundy

  • Mfr # SCTURSKT22102-BRG

  • Zoro # G112437548


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Application
22'6" LENGTH 102" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCTURSKT22102-BRG
Zoro #
G112437548
UPC #
-
Country of Origin
United States

Details

Application
22'6" LENGTH 102" WIDTH
Item
Boat Cover
Series
Silvercloud
Color
Burgundy
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.