Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Center Console, Low or No Bow Rails Inboard 15' 6in. L 90in. W Black
Mfr # SCVCC1590-BLK
Zoro # G112441101
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Application
15'6" LENGTH 90" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCC1590-BLK
- Zoro #
- G112441101
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 15'6" LENGTH 90" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard
- Item
- Boat Cover
- Series
- Silvercloud
- Color
- Black