Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Fshng Cntr Cnsl, Low or No Bow Rails Inboard 15' 6in. L 90in. W Navy
Mfr # SCVCC1590-NVY
Zoro # G812440954
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Application
15'6" LENGTH 90" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCC1590-NVY
- Zoro #
- G812440954
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 15'6" LENGTH 90" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard
- Color
- Navy
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.