Silvercloud Boat Cover V HULL Center Console, Poling Platform w/Outboard 14' 6in. L 96in. W Silver

  • Mfr # SCVCCP1496B-SLR

  • Zoro # G112443075


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Application
14'6" LENGTH 96" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVCCP1496B-SLR
Zoro #
G112443075
UPC #
-
Country of Origin
United States

Details

Application
14'6" LENGTH 96" WIDTH
Color
Silver
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.