
Silvercloud Boat Cover V HULL Cntr Console, Poling Platform w/Outboard 14' 6in. L 96in. W Charcoal
Mfr # SCVCCP1496B-CHL
Zoro # G912442858
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Application
14'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVCCP1496B-CHL
Zoro #
G912442858
UPC #
-
Country of Origin
United States
Details
Application
14'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Color
Charcoal
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.