Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 14' 6in. L 74in. W Black
- Mfr # SCVFSC1474-BLK
- Zoro # G412439396
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Application
14'6" LENGTH 74" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVFSC1474-BLK
- Zoro #
- G412439396
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 14'6" LENGTH 74" WIDTH
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Series
- Silvercloud
- Item
- Boat Cover
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Black