Shop EEVELLE

Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 17' 6in. L 78in. W Khaki

  • Mfr # SCVFSC1778-KHA

  • Zoro # G812442231


product price: 
$
332.99
/ea
Free Shipping & Returns

Key Features

Application
17'6" LENGTH 78" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCVFSC1778-KHA
Zoro #
G812442231
UPC #
-
Country of Origin
United States

Details

Application
17'6" LENGTH 78" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Khaki
Series
Silvercloud
Item
Boat Cover

Ratings & reviews