Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 17' 6in. L 78in. W Silver
Mfr # SCVFSC1778-SLR
Zoro # G612442240
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Application
17'6" LENGTH 78" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVFSC1778-SLR
- Zoro #
- G612442240
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 17'6" LENGTH 78" WIDTH
- Item
- Boat Cover
- Series
- Silvercloud
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Silver