Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 19' 6in. L 92in. W Silver
- Mfr # SCVFSC1992-SLR
- Zoro # G412443003
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 92" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVFSC1992-SLR
- Zoro #
- G412443003
- UPC #
- -
- Country of Origin
- United States
- Application
- 19'6" LENGTH 92" WIDTH
- Item
- Boat Cover
- Color
- Silver
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric