Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Fshng Side Console, Narrow Series Inboard 15' 6in. L 76in. W Burgundy
- Mfr # SCVFSC1576-BRG
- Zoro # G512440407
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Application
15'6" LENGTH 76" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVFSC1576-BRG
- Zoro #
- G512440407
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 15'6" LENGTH 76" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Burgundy
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Item
- Boat Cover
- Series
- Silvercloud