
Silvercloud Boat Cover V HULL RUNABOUT Ski Tower Inboard 19' 6in. L 102in. W Khaki
Mfr # SCVSKT19102-KHA
Zoro # G212443241
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 102" WIDTH
Series
Silvercloud
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCVSKT19102-KHA
Zoro #
G212443241
UPC #
-
Country of Origin
United States
Details
Application
19'6" LENGTH 102" WIDTH
Series
Silvercloud
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Color
Khaki
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.