Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL RUNABOUT Ski Tower Inboard 19' 6in. L 102in. W Royal
Mfr # SCVSKT19102-RYL
Zoro # G212443289
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 102" WIDTH
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVSKT19102-RYL
- Zoro #
- G212443289
- UPC #
- -
- Country of Origin
- United States
- Application
- 19'6" LENGTH 102" WIDTH
- Item
- Boat Cover
- Color
- Royal
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric