Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL RUNABOUT Ski Tower Inboard 19' 6in. L 102in. W Navy
Mfr # SCVSKT19102-NVY
Zoro # G012443250
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 102" WIDTH
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVSKT19102-NVY
- Zoro #
- G012443250
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 19'6" LENGTH 102" WIDTH
- Color
- Navy
- Item
- Boat Cover
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud