Silvercloud Boat Cvr V HULL Cntr Cnsl, High Bow Rails up to 24in Inboard 18' 6in L 96in W Khaki

  • Mfr # SCVCCR1896-KHA

  • Zoro # G312439373


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Application
18'6" LENGTH 96" WIDTH
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCVCCR1896-KHA
Zoro #
G312439373
UPC #
-
Country of Origin
United States

Details

Application
18'6" LENGTH 96" WIDTH
Color
Khaki
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.