Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cvr V HULL Cntr Cnsl, Low or No Bow Rails w/Outboard 17' 6in. L 90in. W Silver
Mfr # SCVCC1790B-SLR
Zoro # G112443204
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Application
17'6" LENGTH 90" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCC1790B-SLR
- Zoro #
- G112443204
- UPC #
- -
- Country of Origin
- United States
- Application
- 17'6" LENGTH 90" WIDTH
- Item
- Boat Cover
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Color
- Silver
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard