Summerset Sunflair Premium Bimini Top Kit w/ Hardware , Frame, 96in LONG, 54in HIGH, Fits 97in-103in
- Mfr # SSF-544B103-KHA
- Zoro # G111234605
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Fits Width
97 in - 103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSF-544B103-KHA
- Zoro #
- G111234605
- UPC #
- 692089803056
- Country of Origin
- United States
Dimensions
- Fits Width
- 97 in - 103 in
Details
- Color
- Khaki
Description
A bimini top is the perfect addition to any boat whether you're just out on the lake fishing for the afternoon or on a weekend getaway with the entire family. Any one of our fine bimini tops provides protection against harsh UV rays and unexpected rain. This great investment not only makes boating more enjoyable, but it also helps protect the interior of your boat from fading and premature wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.