This item is Discontinued.

Eevelle WEATHERMASTER Series, Class C RV Cover, Gray Color, Fits 18-20ft Long RV SNC1820G

WEATHERMASTER Series, Class C RV Cover, Gray Color, Fits 18-20ft Long RV (Discontinued)

  • Mfr # SNC1820G
  • Zoro # G110936401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNC1820G
Zoro #
G110936401
UPC #
692089329150
Country of Origin
China

Dimensions

Width
108
Length (In.)
Fits 18-20ft Long
Length
216
RV Length
Fits 18-20ft Long

Details

Material
Fabric
Color
Gray
Series
WEATHERMASTER
RV Style
Class C RV

Description

Our WeatherMaster brand covers are quite simply the best value on the market. They are made exclusively for Outdoor Cover Warehouse and are designed to offer protection for your motorhome, trailer or camper at an economical price point. This cover has many of the features you would expect to see on higher priced models and is a great choice for an entry level cover. It will outperform and outlast many of the covers found on marketplace websites such as Amazon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.