
Windstorm Boat Cover PERFORMANCE BOAT Inboard 18' 6in. L 96in. W Navy
Mfr # WSPERF1896-NVY
Zoro # G112439290
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Length
18'6"
For Use With
PERFORMANCE BOAT Inboard
Width
96"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF1896-NVY
Zoro #
G112439290
UPC #
-
Country of Origin
United States
Dimensions
Length
18'6"
Width
96"
Details
Item
Boat Cover
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Color
Navy
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.