Windstorm Boat Cover PERFORMANCE BOAT Inboard 23' 6in. L 102in. W Charcoal

  • Mfr # WSPERF23102-CHL

  • Zoro # G312441017


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Width
102"
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
23'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPERF23102-CHL
Zoro #
G312441017
UPC #
-
Country of Origin
United States

Dimensions

Width
102"
Length
23'6"

Details

Color
Charcoal
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.