
Windstorm Boat Cover PERFORMANCE BOAT Inboard 28' 6in. L 120in. W Black
Mfr # WSPERF28120-BLK
Zoro # G512443835
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Width
120"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
28'6"
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF28120-BLK
Zoro #
G512443835
UPC #
-
Country of Origin
United States
Dimensions
Width
120"
Length
28'6"
Details
Series
Windstorm
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
PERFORMANCE BOAT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.