
Windstorm Boat Cover PERFORMANCE BOAT Inboard 28' 6in. L 120in. W Red
Mfr # WSPERF28120-RED
Zoro # G012444066
product price:Â $626.99
/ea
Free Shipping & Returns
Key Features
Width
120"
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Length
28'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF28120-RED
Zoro #
G012444066
UPC #
-
Country of Origin
United States
Dimensions
Width
120"
Length
28'6"
Details
Item
Boat Cover
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Color
Red
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.