Windstorm Boat Cover PERFORMANCE BOAT Inboard 28' 6in. L 120in. W Royal

  • Mfr # WSPERF28120-RYL

  • Zoro # G712444007


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
28'6"
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPERF28120-RYL
Zoro #
G712444007
UPC #
-
Country of Origin
United States

Dimensions

Length
28'6"
Width
120"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Royal
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.