Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT Inboard 37' 6in. L 120in. W Red
Mfr # WSPERF37120-RED
Zoro # G012440082
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Length
37'6"
Width
120"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPERF37120-RED
- Zoro #
- G012440082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 37'6"
- Width
- 120"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Red
- For Use With
- PERFORMANCE BOAT Inboard
- Item
- Boat Cover