
Windstorm Boat Cover PERFORMANCE BOAT Inboard 39' 6in. L 120in. W Black
Mfr # WSPERF39120-BLK
Zoro # G612441137
product price: $797.99
/ea
Free Shipping & Returns
Key Features
For Use With
PERFORMANCE BOAT Inboard
Length
39'6"
Width
120"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF39120-BLK
Zoro #
G612441137
UPC #
-
Country of Origin
United States
Dimensions
Length
39'6"
Width
120"
Details
For Use With
PERFORMANCE BOAT Inboard
Item
Boat Cover
Color
Black
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.