Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT Inboard 39' 6in. L 120in. W Green
Mfr # WSPERF39120-HTR
Zoro # G612440994
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Length
39'6"
For Use With
PERFORMANCE BOAT Inboard
Width
120"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPERF39120-HTR
- Zoro #
- G612440994
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 39'6"
- Width
- 120"
Details
- Color
- Green
- For Use With
- PERFORMANCE BOAT Inboard
- Item
- Boat Cover
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric