
Windstorm Boat Cover PERFORMANCE BOAT Inboard 39' 6in. L 120in. W Khaki
Mfr # WSPERF39120-KHA
Zoro # G412441030
product price:Â $797.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
39'6"
Width
120"
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF39120-KHA
Zoro #
G412441030
UPC #
-
Country of Origin
United States
Dimensions
Length
39'6"
Width
120"
Details
Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.