Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 27' 6in. L 120in. W Khaki

  • Mfr # WSPERF27120B-KHA

  • Zoro # G012443885


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

For Use With
PERFORMANCE BOAT w/ Outboard
Series
Windstorm
Length
27'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPERF27120B-KHA
Zoro #
G012443885
UPC #
-
Country of Origin
United States

Dimensions

Length
27'6"
Width
120"

Details

For Use With
PERFORMANCE BOAT w/ Outboard
Series
Windstorm
Color
Khaki
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.