Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 32' 6in. L 120in. W Charcoal

  • Mfr # WSPERF32120B-CHL

  • Zoro # G612437659


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Length
32'6"
For Use With
PERFORMANCE BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPERF32120B-CHL
Zoro #
G612437659
UPC #
-
Country of Origin
United States

Dimensions

Length
32'6"
Width
120"

Details

Color
Charcoal
Series
Windstorm
For Use With
PERFORMANCE BOAT w/ Outboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.