Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 38' 6in. L 120in. W Green

  • Mfr # WSPERF38120B-HTR

  • Zoro # G712441372


product price:  $778.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Length
38'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT w/ Outboard
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPERF38120B-HTR
Zoro #
G712441372
UPC #
-
Country of Origin
United States

Dimensions

Length
38'6"
Width
120"

Details

Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT w/ Outboard
Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.