Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 38' 6in. L 120in. W Navy

  • Mfr # WSPERF38120B-NVY

  • Zoro # G612441427


product price:  $778.99
/ea
Free Shipping & Returns

Key Features

For Use With
PERFORMANCE BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
38'6"
Series
Windstorm
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPERF38120B-NVY
Zoro #
G612441427
UPC #
-
Country of Origin
United States

Dimensions

Length
38'6"
Width
120"

Details

Item
Boat Cover
For Use With
PERFORMANCE BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Navy
Series
Windstorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.