Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 11' L 48in. W Black
- Mfr # WSPWC1148-BLK
- Zoro # G912436710
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
For Use With
PERSONAL WATERCRAFT Inboard
Width
48"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
11'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPWC1148-BLK
- Zoro #
- G912436710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48"
- Length
- 11'
Details
- Item
- Boat Cover
- Color
- Black
- For Use With
- PERSONAL WATERCRAFT Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm