Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 11' L 48in. W Khaki
- Mfr # WSPWC1148-KHA
- Zoro # G012436627
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
11'
Width
48"
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPWC1148-KHA
- Zoro #
- G012436627
- UPC #
- -
- Country of Origin
- United States
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- For Use With
- PERSONAL WATERCRAFT Inboard
- Series
- Windstorm
- Color
- Khaki