Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 9' 6in. L 48in. W Green
Mfr # WSPWC948-HTR
Zoro # G312437393
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Length
9'6"
Width
48"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPWC948-HTR
Zoro #
G312437393
UPC #
-
Country of Origin
United States
Dimensions
Length
9'6"
Width
48"
Details
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Color
Green
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.