
Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 14' 6in. L 86in. W Charcoal
Mfr # WSSK1486B-CHL
Zoro # G512438541
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Width
86"
Length
14'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSSK1486B-CHL
Zoro #
G512438541
UPC #
-
Country of Origin
United States
Dimensions
Width
86"
Length
14'6"
Details
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Color
Charcoal
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.