Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 21' 6in. L 96in. W Navy
- Mfr # WSSK2196B-NVY
- Zoro # G012442161
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Width
96"
Length
21'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSSK2196B-NVY
- Zoro #
- G012442161
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Color
- Navy
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard