
Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 26' 6in. L 96in. W Khaki
Mfr # WSSK2696B-KHA
Zoro # G312436624
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Length
26'6"
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSSK2696B-KHA
Zoro #
G312436624
UPC #
-
Country of Origin
United States
Dimensions
Length
26'6"
Width
96"
Details
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.