
Windstorm Boat Cover SKI BOAT Tournament Inboard 16' 6in. L 84in. W Black
Mfr # WSTURSK1684-BLK
Zoro # G912436505
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament Inboard
Length
16'6"
Width
84"
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSTURSK1684-BLK
Zoro #
G912436505
UPC #
-
Country of Origin
United States
Dimensions
Length
16'6"
Width
84"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Black
For Use With
SKI BOAT - Tournament Inboard
Item
Boat Cover
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.