Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament Inboard 16' 6in. L 84in. W Charcoal
Mfr # WSTURSK1684-CHL
Zoro # G712436460
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
84"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
16'6"
For Use With
SKI BOAT - Tournament Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSK1684-CHL
- Zoro #
- G712436460
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Charcoal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- SKI BOAT - Tournament Inboard