Shop EEVELLE

Windstorm Boat Cover SKI BOAT Tournament Inboard 18' 6in. L 84in. W Black

  • Mfr # WSTURSK1884-BLK
  • Zoro # G212437554

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Width
84"
For Use With
SKI BOAT - Tournament Inboard
Series
Windstorm
Length
18'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSTURSK1884-BLK
Zoro #
G212437554
UPC #
-
Country of Origin
United States
Item
Boat Cover
For Use With
SKI BOAT - Tournament Inboard
Series
Windstorm
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & reviews