Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament Inboard 18' 6in. L 84in. W Green
- Mfr # WSTURSK1884-HTR
- Zoro # G712437535
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
84"
For Use With
SKI BOAT - Tournament Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
18'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSK1884-HTR
- Zoro #
- G712437535
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- SKI BOAT - Tournament Inboard
- Color
- Green
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric